
Giant Waterproof High Romeo Boot, 12W
Mfr # GR500
Zoro # G1208257
product price: $140.00
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR500
Zoro #
G1208257
UPC #
883802051834
Country of Origin
Dominican Republic
Dimensions
Size
12 W
Description
This Georgia Giant waterproof Romeo work boot doesn't just look good, it's well-constructed and comfortable. Made with the Georgia Waterproof system, these boots keep water out while letting air in. Your feet stay dry, guaranteed. The polyurethane "Georgia Giant" outsole resists oil, chemicals and slips. Goodyear welt construction added durability. Inside is steel shank, EVA midsole, removable cushion insole and high-performance lining, providing added comfort and stability. This boot is made of rich full-grain leather and the pull tabs and twin gores make these boots easy to get on.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.