Zoro Homepage

Giant Wedge Romeo Work Shoe, 105W

  • Mfr # GR274

  • Zoro # G1278710


product price: $110.00
/pr
Free Shipping & Returns

Key Features

Size
10.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR274
Zoro #
G1278710
UPC #
43538436934
Country of Origin
Dominican Republic

Dimensions

Size
10.5 W

Description

These Georgia Giant Romeo are the comfortable slip-on shoes you need. The romeos are dark brown full-grain leather with elastic side panels that expand to let you get the footwear on and off easily. The men's work shoes were made with the Goodyear welt construction for strength and durability. The wedge shape of the outsole gives you a stable, comfortable platform while standing for an extensive period of time. To ensure the utmost comfort, Georgia Boot crafted these shoes with a cushioned insole and comfortable EVA midsole that takes stress and strain off your feet. A steel shank provides your feet with arch support. Whether you wear these romeo shoes to work or wear them on the weekends, you'll enjoy the comfort of these Georgia Giant slip-on shoes from Georgia Boot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.