Shop GEORGIA BOOT
See all product information
Create Account
Giant, Men's Work Boot, 8 M, Leather, 8 in Height, Soggy Brown
- Mfr # G8274
- Zoro # G1273372
product price:Â
$
150.00
/pr
Free Shipping & Returns
Key Features
Color
Soggy Brown
Toe Type
Plain
Height
8 in
Waterproof
No
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G8274
- Zoro #
- G1273372
- UPC #
- 43538116850
- Country of Origin
- Dominican Republic
- Item
- Work Boot
- Color
- Soggy Brown
- Toe Type
- Plain
- Waterproof
- No
- Upper Material
- Leather
- Closure Type
- Lace Up
- Gender
- Men's
- Series
- Giant
- Style Number
- G8274
- Outsole Material
- Polyurethane
Dimensions
- Size
- 8
- Footwear Width
- M
- Height
- 8 in
Description
The Georgia Giant Work Boot is a high-performance work boot. The polyurethane "Georgia Giant" outsole resists oils, chemicals and slips. It's also non-marking, flexible and cushioning. Georgia Boot topped that with an oil-resistant bumper guard for added protection. Goodyear welt construction enhances the boot's strength and flexibility. There's also a steel shank for stability and arch support. Added comfort comes from the mesh-covered cushion insole, EVA midsole and high-performance lining typical of a Georgia Giant boot. This 8-inch lace-up boot is made of full-grain leather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.