Shop HARTLEY
See all product information
Create Account
Red frame polarized grey lnes, with carry bag, ANSI/CSA
- Mfr # 12E983610
- Zoro # G724157773
product price:Â
$
51.49
/ea
Sold in multiples of 12 for
$617.88
Key Features
Standards
CSA/ANSI
Series
Hartley
Lens Material
Polycarbonate
Lens Coating
Anti-Scratch, UVA, IVB
Polarized Lens
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12E983610
- Zoro #
- G724157773
- UPC #
- 684892083619
- Country of Origin
- China
- Standards
- CSA/ANSI
- Series
- Hartley
- Lens Material
- Polycarbonate
- Lens Coating
- Anti-Scratch, UVA, IVB
- Lens Color
- Gray Polarized
- Frame Color
- Red
- Item
- Safety Eyewear
- Polarized Lens
- Yes
Description
Exceptional comfort and fitting capabilities with a great look. Rubberized temple arms wrap gently around the back of the head behind the ear providing a comfortable fit and ensures glasses stay in position. 6 base curved dual lens, vented temple arms, & fully adjustable soft silicone rubber nose pad with molded traction grips. A perfect fit for all users!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.