
Homeland, Men's Insulated Waterproof Work Boot, 9 M, Leather, 8 in Height, Brown
Mfr # G109
Zoro # G1246346
product price:Â $140.00
/pr
Free Shipping & Returns
Key Features
Color
Brown
Height
8 in
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G109
Zoro #
G1246346
UPC #
883802506723
Country of Origin
Dominican Republic
Dimensions
Size
9
Footwear Width
M
Height
8 in
Details
Item
Insulated Waterproof Work Boot
Color
Brown
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Homeland
Style Number
G109
Insulated
Yes
Description
For technology driven comfort, give these Georgia Boot Homeland waterproof insulated work boots a try. This 8" lace-up boot's 600 grams of 3M Thinsulate Ultra retains heat on the coldest of days. Full-grain waterproof leather boots with 900D CORDURA fabric and the Georgia Waterproof system will keep your feet dry in rainy and muddy conditions. As with all footwear in the Georgia Boot Homeland collection, this shoe has a direct-attached oil-resistant PVC outsole that is as comfortable as it is rugged. These insulated work boots feature a polyurethane TDC insole that never breaks down and has channels to promote air circulation, helping keep your feet cool all day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.