
Homeland, Men's Waterproof Wellington Work Boot, 10.5 W, Leather, 11 in Height, Brown
Mfr # G113
Zoro # G1283419
product price:Â $130.00
/pr
Free Shipping & Returns
Key Features
Color
Brown
Height
11 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G113
Zoro #
G1283419
UPC #
883802507522
Country of Origin
Dominican Republic
Dimensions
Size
10.5
Footwear Width
W
Height
11 in
Details
Item
Waterproof Wellington Work Boot
Color
Brown
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Series
Homeland
Style Number
G113
Description
These Georgia Boot Homeland wellington work boots feature technology-driven comfort. This waterproof boot has been built with quality full-grain leather with 900D CORDURA fabric, keeping you dry in rainy and muddy conditions. Designed to be working boots, the direct-attached oil-resistant PVC outsole has rugged traction that will keep you upright. The Homeland's polyurethane TDC insole cushions each step and has channels to promote air circulation, helping keep your feet cool all day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.