
Homeland, Men's Waterproof Work Boot, 8.5 W, Leather, 6 in Height, Brown
Mfr # G106
Zoro # G1273731
product price: $128.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Footwear Width
W
Height
6 in
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G106
Zoro #
G1273731
UPC #
883802507928
Country of Origin
Dominican Republic
Dimensions
Size
8.5
Footwear Width
W
Height
6 in
Details
Item
Waterproof Work Boot
Color
Brown
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Homeland
Style Number
G106
Description
The Georgia Homeland Waterproof Work Boot has the features you need to get through a tough day at work. It's durable, comfortable and waterproof. To make this a comfortable work boot, Georgia Boot gives the Homeland a steel shank for arch support and a TDC (Technology Driven Comfort) polyurethane insole for comfort with every step. The men's work boot features full-grain waterproof leather and 900-denier CORDURA. The combination of materials on this six-inch boot give you a boot that resists tears, keeps water on the outside and looks great doing it. The waterproof work boot has the Georgia waterproof system to ensure your feet stay dry. It's guaranteed. Go where the job requires "” water and mud are no match for this boot. To give your feet a good platform, this men's boot has a direct-attached oil-resistant PVC outsole. The direct attachment means it's well-constructed and gives you a comfortable and flexible outsole. Get the work boot that can keep up with your tough days. For Technology Driven Comfort, get the Georgia Homeland Waterproof Work Boot today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.