
Kids Kid's Insulated Waterproof Boot, 4.5 M, Leather, 6 in Height, Dark Brown
Mfr # G2048
Zoro # G1206656
product price:Â $125.00
/pr
Free Shipping & Returns
Key Features
Color
Dark Brown
Footwear Width
M
Height
6 in
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G2048
Zoro #
G1206656
UPC #
43538034130
Country of Origin
Dominican Republic
Dimensions
Size
4.5
Footwear Width
M
Height
6 in
Details
Item
Kid's Insulated Waterproof Boot
Color
Dark Brown
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Kids
Style Number
G2048
Insulated
Yes
Description
This is the perfect boot for your little one. The Georgia Kids' Insulated Waterproof Outdoor boot is the absolute best waterproof boot for kids. The Mississippi tan boot isn't just practical, it's comfortable. The children's comfortable boot is made of waterproof leather, and has the Georgia waterproof system, to keep water (and snow. ) from getting inside and causing wet feet. Designed to be a children's comfortable boot, there's a removable Orthotic insert. Your child can wear this boot for hours. A covered cushioned insole adds even more comfort. There's also 400 grams of 3M Thinsulate Ultra Insulation, so this insulated boot keeps your kid's feet warm in cold winter temperatures. The boot is so well made that it's almost kidproof. Made with Goodyear welt construction, it's strong enough for any tough situation your little dare devil could throw at it. A lLightweight EVA lug outsole is a safe outsole that will help prevent falls, but isn't too heavy for little legs, ensuring that the boot will be great for kids. So if your little one needs boots, get the Georgia Kid's Insulated Waterproof Outdoor boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.