Shop GEORGIA BOOT
See all product information
Create Account
Little Georgia, Kids Kid's Little Giant Wellington Boot, 12 M, 6 in Height, Soggy Brown
- Mfr # G204
- Zoro # G1282518
product price:Â
$
110.00
/pr
Free Shipping & Returns
Key Features
Color
Soggy Brown
Footwear Width
M
Height
6 in
Gender
Kids
Series
Little Georgia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G204
- Zoro #
- G1282518
- UPC #
- 43538410477
- Country of Origin
- Dominican Republic
- Item
- Kid's Little Giant Wellington Boot
- Color
- Soggy Brown
- Gender
- Kids
- Series
- Little Georgia
- Style Number
- G204
Dimensions
- Size
- 12
- Footwear Width
- M
- Height
- 6 in
Description
The Georgia Kids' Little Georgia Giant Wellington Boots are designed for comfort and durability. Your child will like the soggy brown color and comfort. Comfort is key for kids, which is why the children's boots are made with a high-performance lining, making it difficult to rip the inside of the boots. Covered side seams mean the seams won't rub against your child's foot, and a covered cushioned insole provides hours of comfort. The kids' pull-on boots have Goodyear welt construction because kids need tough boots to ensure they won't be destroyed. The boots also have an oil-resistant rubber bumper guard to prevent abrasions on the footwear. It makes the boots stronger, and harder to fall apart. The kids' brown boots are six inches tall with a nine-inch calf circumference. For a tough kid who's on the go, there's Georgia Kids' Little Georgia Giant Wellington Boots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.