LTX Logger Waterproof Composite Toe BOA Logger, Brown, Size 10
- Mfr # GB00732
- Zoro # G324235208
product price:Â
$
239.99
/pr
Free Shipping & Returns
Key Features
Style Number
GB00732
Outsole Material
PU/Rubber
Size
10
Color
Brown
Gender
Men
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00732
- Zoro #
- G324235208
- UPC #
- 193715735722
- Country of Origin
- Cambodia
Dimensions
- Size
- 10
- Footwear Width
- W
Details
- Style Number
- GB00732
- Outsole Material
- PU/Rubber
- Color
- Brown
- Gender
- Men
- Upper Material
- Full-grain leather and high-abrasion textile
- Toe Type
- Round
- Waterproof
- Yes
- Footwear Style
- Logger
- Item
- Georgia Boot LTX Logger Waterproof Composite Toe BOA Logger
- Footwear Closure Type
- Dual BOA
Description
The Georgia Boot LTX Logger composite toe waterproof work boot is our lightest and most cutting-edge logger yet. The upper on this Goodyear welt constructed waterproof boot is made from full-grain leather with a high-abrasion textile upper and has combination eyelet and hook hardware. This brown boot features our Stretch Gusset Technology, AMP LT comfort insole, and a 5-ribbed steel shank that provides double the width and support of a traditional steel shank. The BOA Fit System delivers a micro-adjustable, precision fit, engineered and guaranteed to perform in the toughest conditions. Even with all those comfort features, this boot is 25% lighter than our standard loggers, providing all-day comfort and maximum protection. The composite toe cap on this 9" work boot is ergonomically designed to give your toes a better range of motion. This boot has been tested and meets ASTM F2413 classification. ASTM F2413 protective toe classification Stretch Gusset technology Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility AMP LT insole with memory foam Full-grain leather and high-abrasion textile upper ASTM F2413 electrical hazard standard BOA Fit system Removable brush guard kiltie Combination eyelet/hook hardware Georgia waterproof system Nano Composite Safety Toe Goodyear welt construction Weight: 4.7 pounds per pair for a size 10 Climber Shank XL 5-ribbed steel shank Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole 9 Inches in height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.