Zoro Homepage

LTX Logger, Waterproof Work Boot, 9.5 M, 9 in Height, Crazy Horse

  • Mfr # GB00616

  • Zoro # G712154425


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Crazy Horse
Toe Type
Plain
Height
9 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00616
Zoro #
G712154425
UPC #
193715488383
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Height
9 in

Details

Item
Waterproof Work Boot
Material
Leather
Color
Crazy Horse
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up
Series
LTX Logger
Outsole Material
EVA/Rubber
Electrical Hazard Rated
Yes
Style Number
GB00616

Description

The Georgia Boot LTX logger waterproof work boot is our lightest and most cutting edge logger yet. The upper on this Goodyear welt constructed waterproof boot is made from full grain leather with a high abrasion textile upper and has combination eyelet and hook hardware. This brown boot features our Stretch Gusset Technology, AMP LT comfort insole, and a 5 ribbed steel shank that provides double the width and support of a traditional steel shank. Even with all those comfort features, this boot is 25% lighter than our standard loggers, providing all day comfort and maximum protection. This boot meets ASTM F2892 electrical hazard standard for soft toe work boots.


  • • ASTM F2892 electrical hazard standard
  • • Climber Shank XL 5-ribbed steel shank
  • • AMP LT insole with memory foam
  • • Full-grain leather and high-abrasion textile upper
  • • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • • Stretch Gusset technology
  • • Two sets of shoe laces
  • • Weight: 4.4 pounds per pair for a size 10
  • • Combination eyelet/hook hardware
  • • Georgia waterproof system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.