Zoro Homepage

LTX, Men's 9 in Composite Toe Logger Work Boot, Brown, 11.5, W, GB00617

  • Mfr # GB00617

  • Zoro # G512154151


product price: $224.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00617
Series
LTX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00617
Zoro #
G512154151
UPC #
193715488314
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
W
Height
9 in

Details

Item
Logger Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00617
Series
LTX
Waterproof
Yes
Outsole Material
EVA/Rubber
Upper Material
Leather

Description

The Georgia Boot LTX Logger composite toe waterproof work boot is our lightest and most cutting edge logger yet. The upper on this Goodyear welt constructed waterproof boot is made from full grain leather with a high abrasion textile upper and has combination eyelet and hook hardware. This brown boot features our Stretch Gusset Technology, AMP LT comfort insole, and a 5 ribbed steel shank that provides double the width and support of a traditional steel shank. Even with all those comfort features, this boot is 25% lighter than our standard loggers, providing all day comfort and maximum protection. The composite toe cap on this 9in work boot is ergonomically designed to give your toes a better range of motion. This boot has been tested and meets ASTM F2413 classification.


  • • Climber Shank XL 5-ribbed steel shank
  • • Full-grain leather and high-abrasion textile upper
  • • AMP LT insole with memory foam
  • • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • • Nano Composite Safety Toe
  • • Stretch Gusset technology
  • • Two sets of shoe laces
  • • Weight: 4.7 pounds per pair for a size 10
  • • 9 Inches in height
  • • ASTM F2413 protective toe classification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.