LTX, Men's 9 in Composite Toe Low Heel Logger Boot, Brown, 8, W, GB00669
- Mfr # GB00669
- Zoro # G812161422
Key Features
Specifications
Details
- MFR #
- GB00669
- Zoro #
- G812161422
- UPC #
- 193715568160
- Country of Origin
- China
- Item
- Low Heel Logger Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Brown
- Style Number
- GB00669
- Series
- LTX
- Waterproof
- Yes
- Outsole Material
- EVA/Rubber
- Upper Material
- Leather
Dimensions
- Size
- 8
- Footwear Width
- W
- Height
- 9 in
Description
The Georgia Boot Low Heel LTX logger waterproof work boot is our lightest and most cutting edge logger yet. The upper on this Goodyear welt constructed waterproof boot is made from full grain leather with a high abrasion textile upper and has combination eyelet and hook hardware. This brown boot features our Stretch Gusset Technology, AMP LT comfort insole, and a 5 ribbed steel shank that provides double the width and support of a traditional steel shank. Even with all those comfort features, this boot is 25% lighter than our standard loggers, providing all day comfort and maximum protection. The outsole on this rugged logger is heat, chemical, abrasion, and slip resisting dual density EVA and Carbo Tec Rubber. The composite toe cap on this 9 inch work boot is ergonomically designed to give your toes a better range of motion. This boot meets ASTM F2413 classification.
- • ASTM F2413 protective toe classification
- • Goodyear welt construction
- • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
- • Removable brush guard kiltie
- • Full-grain leather upper
- • 9 Inches in height
- • ASTM F2413 Electrical Hazard Standard
- • Georgia waterproof system
- • Climber Shank XL 5-ribbed steel shank
- • Composite safety toe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.