Men's 6" Carbon Flex Wedge Waterproof Moc-Toe Work Boot, Brown, Size 11.5
- Mfr # GB00728
- Zoro # G424233128
product price:Â
$
174.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
W
Outsole Material
TPU
Boot Height
6 in
Toe Type
Moc Toe
Upper Material
Full-grain Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00728
- Zoro #
- G424233128
- UPC #
- 193715736811
- Country of Origin
- China
Dimensions
- Footwear Width
- W
- Boot Height
- 6 in
- Size
- 11.5
Details
- Outsole Material
- TPU
- Toe Type
- Moc Toe
- Upper Material
- Full-grain Leather
- Footwear Closure Type
- Lace Up
- Footwear Style
- Work
- Material
- Leather
- Chain Saw Cut Resistant
- No
- Waterproof
- Yes
- Upper Boot Material
- Full-grain Leather
- Style Number
- GB00728
- Color
- Brown
- Gender
- Men
- Item
- Georgia Boot Men's 6" Carbon Flex Wedge Waterproof Moc-Toe Work Boot
- Series
- Carbon Flex Wedge
Description
The Georgia Boot GB00728 Carbon Flex Wedge is a lightweight, flexible, and tough work boot built for all-day comfort without sacrificing anything else. This full-grain leather boot features bond welt construction, our Georgia Waterproof System, and a high-performance mesh lining for breathability, and combination eyelet/hook hardware reinforced with a TPU eyestay. A Stretch Gusset makes it easy to pull on while ensuring a secure fit. Inside, the Advanced Memory Polyurethane (AMP) insole delivers superior cushioning and rebound, supported by a fiberglass shank and Counter Lock heel stabilizer for outstanding stability. The heat, abrasion, and slip-resisting co-molded TPU/PU outsole includes flex grooves for enhanced flexibility and natural movement. Loaded with performance features yet still light on your feet, the Carbon Flex Wedge has been tested and meets the ASTM F2892 Electrical Hazard classification - making it the perfect choice for tough jobs that demand comfort, flexibility, and safety. AMP (Advanced Memory Polyurethane) insole Heat, abrasion, and slip-resisting TPU/PU outsole with flex grooves for increased outsole flexibility Fiberglass shank ASTM F2892 electrical hazard standard Full-grain leather upper Georgia waterproof system Bond welt construction High performance mesh lining
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.