Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 10, W, GB00562

  • Mfr # GB00562

  • Zoro # G106876667


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00562
Zoro #
G106876667
UPC #
193715377410
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Waterproof
Yes
Chemical Resisting Sole
Yes
Features
Glass Company, Heavy Duty, Metal
Puncture Resistant Insole
Yes
For Outdoor Traction
No
Insulation Type
None
Closure Type
Lace Up
Electrical Hazard Rated
Yes
Insole Material
Foam, Polyurethane
Non-Marking Upper
No
Footwear Style
6 in Work Boot
Upper Color
Black
Insole System
Removable
Insulated
No
Upper Boot Material
Leather
Footwear Shank Type
Fiberglass
Heat Resistant
No
Chain Saw Cut Resistant
No
Heel Style
Defined Heel
Footwear Sole Pattern
Carbo-tec
Conductive
No
Completely Non Metallic
Yes
Upper Material
Leather
Slip-Resistance Rating (SATRA Test Values)
No
Metatarsal Guard
Internal
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Bootie
Laces Color
Black
Non-Marking Sole
Yes
Footwear Construction Type
Injection
Metatarsal Guard Style
Internal
Footwear Closure Type
Lace Up
Footwear Shank
Yes
Non Metallic Upper
No
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Mesh
Shank Material
Fiberglass
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Max. Heat Rating
600 Degrees F
Insole Color
Black
Midsole Material
Polyurethane
Outsole Material
Rubber
Standards
ASTM F2892
Static Dissipative
No
Slip-Resistance Value - Mark II - Dry
0.82
Construction
Direct Attached
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.3
Heel Definition
Defined Heel
Maximum Heat Rating
600 Degrees F
Insole Technology
Removable
Toe Cap Material
Alloy
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
600 Degrees F
Metatarsal Guard (PRINT)
Internal
Insole Material (PRINT)
Foam, Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.