Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 11 1/2, M, GB00562

  • Mfr # GB00562

  • Zoro # G606876655


product price:  $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00562
Zoro #
G606876655
UPC #
193715377335
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Waterproof
Yes
Chemical Resisting Sole
Yes
Shank Material
Fiberglass
Max. Heat Rating
600 Degrees F
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Footwear Closure Type
Lace Up
Waterproof Type
Waterproof Bootie
Predominant Footwear Color
Black
Upper Boot Material
Leather
Conductive
No
Oil Resisting Sole
Yes
Liner Material
Mesh
Standards
ASTM F2892
Non-Marking Sole
Yes
Insole Material
Foam, Polyurethane
Footwear Shank
Yes
Heat Resistant
No
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Footwear Construction Type
Injection
Completely Non Metallic
Yes
Outsole Material
Rubber
Insole Color
Black
Insole System
Removable
Footwear Sole Pattern
Carbo-tec
Non-Marking Upper
No
Removable Insole
Yes
Heel Style
Defined Heel
Features
Glass Company, Heavy Duty, Metal
For Outdoor Traction
No
Closure Type
Lace Up
Upper Material
Leather
Upper Color
Black
Laces Color
Black
Insulated
No
Midsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Metatarsal Guard
Internal
Static Dissipative
No
Footwear Shank Type
Fiberglass
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Metatarsal Guard Style
Internal
Puncture Resistant Insole
Yes
Slip-Resistance Rating (SATRA Test Values)
No
Construction
Direct Attached
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Maximum Heat Rating
600 Degrees F
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily
0.3
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.82
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
600 Degrees F
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.