Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 11, M, GB00562

  • Mfr # GB00562

  • Zoro # G906876683


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00562
Zoro #
G906876683
UPC #
193715377328
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Width
M
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Waterproof
Yes
Static Dissipative
No
Heel Style
Defined Heel
Laces Color
Black
Removable Insole
Yes
Upper Boot Material
Leather
Footwear Construction Type
Injection
Features
Glass Company, Heavy Duty, Metal
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Carbo-tec
Predominant Footwear Color
Black
Insulated
No
Shank Material
Fiberglass
Footwear Style
6 in Work Boot
Conductive
No
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Non Metallic Upper
No
Liner Material
Mesh
Standards
ASTM F2892
Midsole Material
Polyurethane
For Outdoor Traction
No
Max. Heat Rating
600 Degrees F
Metal Chip Resisting Sole
Yes
Closure Type
Lace Up
Footwear Closure Type
Lace Up
Non-Marking Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
Yes
Waterproof Type
Waterproof Bootie
Insole Color
Black
Footwear Shank
Yes
Insole Material
Foam, Polyurethane
Footwear Shank Type
Fiberglass
Outsole Material
Rubber
Metatarsal Guard
Internal
Upper Material
Leather
Insulation Type
None
Metatarsal Guard Style
Internal
Chemical Resisting Sole
Yes
Insole System
Removable
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
No
Heat Resistant
No
CSA Footwear Standard
Not Specified
Upper Color
Black
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Dry
0.82
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.3
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Toe Cap Material
Alloy
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Foam, Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
600 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.