Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 11, W, GB00562

  • Mfr # GB00562

  • Zoro # G806876684


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00562
Zoro #
G806876684
UPC #
193715377434
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Waterproof
Yes
Closure Type
Lace Up
Completely Non Metallic
Yes
Upper Material
Leather
Footwear Shank Type
Fiberglass
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
Waterproof Bootie
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Footwear Construction Type
Injection
Insole Material
Foam, Polyurethane
Conductive
No
CSA Footwear Standard
Not Specified
Metatarsal Guard
Internal
Insulation Type
None
Footwear Shank
Yes
Insole System
Removable
Standards
ASTM F2892
Shank Material
Fiberglass
Metal Chip Resisting Sole
Yes
Max. Heat Rating
600 Degrees F
For Outdoor Traction
No
Heat Resistant
No
Insole Color
Black
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Metatarsal Guard Style
Internal
Footwear Sole Pattern
Carbo-tec
Puncture Resistant Insole
Yes
Liner Material
Mesh
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insulated
No
Upper Boot Material
Leather
Outsole Material
Rubber
Heel Style
Defined Heel
Removable Insole
Yes
Static Dissipative
No
Laces Color
Black
Features
Glass Company, Heavy Duty, Metal
Footwear Style
6 in Work Boot
Midsole Material
Polyurethane
Non-Marking Upper
No
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
No
Slip-Resistance Value - Mark II - Dry
0.82
Closure
Lace Up
Insole Technology
Removable
Construction
Direct Attached
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily
0.3
Maximum Heat Rating
600 Degrees F
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
600 Degrees F
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Insole Material (PRINT)
Foam, Polyurethane
Liner Material (PRINT)
Mesh
All-Leather Upper
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.