Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 12, W, GB00562

  • Mfr # GB00562

  • Zoro # G906876676


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00562
Zoro #
G906876676
UPC #
193715377458
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Width
W
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Waterproof
Yes
Midsole Material
Polyurethane
Footwear Sole Pattern
Carbo-tec
Puncture Resistant Insole
Yes
Closure Type
Lace Up
For Outdoor Traction
No
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Footwear Construction Type
Injection
Insulated
No
Insole System
Removable
Removable Insole
Yes
Static Dissipative
No
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Max. Heat Rating
600 Degrees F
Chain Saw Cut Resistant
No
Standards
ASTM F2892
Insulation Type
None
Liner Material
Mesh
Upper Color
Black
Footwear Shank
Yes
Shank Material
Fiberglass
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
6 in Work Boot
Footwear Shank Type
Fiberglass
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Upper Boot Material
Leather
Upper Material
Leather
Non-Marking Upper
No
Laces Color
Black
Features
Glass Company, Heavy Duty, Metal
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Waterproof Type
Waterproof Bootie
Insole Material
Foam, Polyurethane
Metal Chip Resisting Sole
Yes
Conductive
No
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard
Internal
Slip-Resistance Rating (SATRA Test Values)
No
Metatarsal Guard Style
Internal
Insole Color
Black
Non Metallic Upper
No
Insole Technology
Removable
Maximum Heat Rating
600 Degrees F
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.82
Closure
Lace Up
Heel Definition
Defined Heel
Toe Cap Material
Alloy
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.3
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam, Polyurethane
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
600 Degrees F
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
All-Leather Upper
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.