Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 13, M, GB00562

  • Mfr # GB00562

  • Zoro # G406876657


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00562
Zoro #
G406876657
UPC #
193715377359
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Width
M
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Waterproof
Yes
Footwear Shank
Yes
Insulated
No
Liner Material
Mesh
Standards
ASTM F2892
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Heat Resistant
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Heel Style
Defined Heel
Laces Color
Black
Waterproof Type
Waterproof Bootie
Upper Material
Leather
Footwear Construction Type
Injection
Metatarsal Guard Style
Internal
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Metatarsal Guard
Internal
Puncture Resistant Insole
Yes
Upper Color
Black
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Insulation Type
None
Insole System
Removable
Slip-Resistance Rating (SATRA Test Values)
No
Footwear Shank Type
Fiberglass
Max. Heat Rating
600 Degrees F
Metal Chip Resisting Sole
Yes
For Outdoor Traction
No
Non Metallic Upper
No
Features
Glass Company, Heavy Duty, Metal
Midsole Material
Polyurethane
Shank Material
Fiberglass
Manufacturers Suggested Sole Slip Rating
Better
Insole Material
Foam, Polyurethane
Closure Type
Lace Up
Footwear Sole Pattern
Carbo-tec
Non-Marking Upper
No
Conductive
No
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Insole Color
Black
Oil Resisting Sole
Yes
Upper Boot Material
Leather
Non-Marking Sole
Yes
Static Dissipative
No
Toe Cap Material
Alloy
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.3
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Dry
0.82
Closure
Lace Up
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Insole Technology
Removable
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
600 Degrees F
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.