Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 13, W, GB00562

  • Mfr # GB00562

  • Zoro # G606876679


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00562
Zoro #
G606876679
UPC #
193715377465
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Width
W
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Waterproof
Yes
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Upper Color
Black
Puncture Resistant Insole
Yes
Removable Insole
Yes
Insulation Type
None
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Non Metallic Upper
No
Insulated
No
Laces Color
Black
Non-Marking Upper
No
Insole Color
Black
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Carbo-tec
Outsole Material
Rubber
Metatarsal Guard Style
Internal
CSA Footwear Standard
Not Specified
Insole System
Removable
Conductive
No
Slip-Resistance Rating (SATRA Test Values)
No
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Black
Upper Boot Material
Leather
Metatarsal Guard
Internal
Heel Style
Defined Heel
Heat Resistant
No
Standards
ASTM F2892
Upper Material
Leather
Insole Material
Foam, Polyurethane
Footwear Shank Type
Fiberglass
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Waterproof Type
Waterproof Bootie
Footwear Shank
Yes
Max. Heat Rating
600 Degrees F
Features
Glass Company, Heavy Duty, Metal
Footwear Construction Type
Injection
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Non-Marking Sole
Yes
Liner Material
Mesh
Closure Type
Lace Up
Toe Cap Material
Alloy
Maximum Heat Rating
600 Degrees F
Insole Technology
Removable
Style Family
6-Inch Work Boot
Construction
Direct Attached
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.3
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.82
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam, Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
600 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.