Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 14, M, GB00562

  • Mfr # GB00562

  • Zoro # G606876686


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00562
Zoro #
G606876686
UPC #
193715377366
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Waterproof
Yes
Laces Color
Black
Outsole Material
Rubber
Completely Non Metallic
Yes
Upper Material
Leather
Shank Material
Fiberglass
Closure Type
Lace Up
Chemical Resisting Sole
Yes
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
No
Insulation Type
None
Metatarsal Guard Style
Internal
Footwear Closure Type
Lace Up
Max. Heat Rating
600 Degrees F
Static Dissipative
No
Footwear Construction Type
Injection
Chain Saw Cut Resistant
No
Footwear Shank
Yes
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Non-Marking Sole
Yes
Standards
ASTM F2892
Insole Color
Black
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Carbo-tec
Conductive
No
Heat Resistant
No
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Better
Upper Color
Black
Footwear Shank Type
Fiberglass
Liner Material
Mesh
Upper Boot Material
Leather
Oil Resisting Sole
Yes
Non-Marking Upper
No
Removable Insole
Yes
Waterproof Type
Waterproof Bootie
Metal Chip Resisting Sole
Yes
Features
Glass Company, Heavy Duty, Metal
Predominant Footwear Color
Black
For Outdoor Traction
No
Insole System
Removable
Metatarsal Guard
Internal
Insulated
No
Insole Material
Foam, Polyurethane
Puncture Resistant Insole
Yes
Midsole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.82
Closure
Lace Up
Heel Definition
Defined Heel
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.3
Maximum Heat Rating
600 Degrees F
Toe Cap Material
Alloy
Style Family
6-Inch Work Boot
Insole Technology
Removable
Shank Material (PRINT)
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam, Polyurethane
Maximum Heat Rating (PRINT)
600 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Mesh
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.