Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 14, W, GB00562

  • Mfr # GB00562

  • Zoro # G206876680


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00562
Zoro #
G206876680
UPC #
193715377472
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Waterproof
Yes
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Insole Color
Black
For Outdoor Traction
No
Upper Material
Leather
Footwear Construction Type
Injection
Insole Material
Foam, Polyurethane
Features
Glass Company, Heavy Duty, Metal
Shank Material
Fiberglass
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Standards
ASTM F2892
Non Metallic Upper
No
Liner Material
Mesh
Non-Marking Sole
Yes
Static Dissipative
No
Laces Color
Black
Insole System
Removable
Heat Resistant
No
Puncture Resistant Insole
Yes
Max. Heat Rating
600 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Slip-Resistance Rating (SATRA Test Values)
No
Closure Type
Lace Up
Outsole Material
Rubber
Metatarsal Guard
Internal
Predominant Footwear Color
Black
Conductive
No
Footwear Style
6 in Work Boot
Insulated
No
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Upper Color
Black
Heel Style
Defined Heel
Waterproof Type
Waterproof Bootie
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Footwear Shank
Yes
Footwear Shank Type
Fiberglass
CSA Footwear Standard
Not Specified
Insulation Type
None
Upper Boot Material
Leather
Footwear Sole Pattern
Carbo-tec
Chain Saw Cut Resistant
No
Toe Cap Material
Alloy
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.3
Construction
Direct Attached
Insole Technology
Removable
Style Family
6-Inch Work Boot
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Dry
0.82
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
600 Degrees F
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.