Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 8 1/2, M, GB00562

  • Mfr # GB00562

  • Zoro # G006876675


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00562
Zoro #
G006876675
UPC #
193715377274
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Width
M
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Waterproof
Yes
Non-Marking Upper
No
Insulated
No
Completely Non Metallic
Yes
Footwear Shank
Yes
Electrical Hazard Rated
Yes
Upper Boot Material
Leather
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Mesh
Conductive
No
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Footwear Construction Type
Injection
Metatarsal Guard Style
Internal
Heat Resistant
No
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Insole Material
Foam, Polyurethane
Heel Style
Defined Heel
Puncture Resistant Insole
Yes
Footwear Shank Type
Fiberglass
Footwear Sole Pattern
Carbo-tec
Insole Color
Black
Waterproof Type
Waterproof Bootie
Outsole Material
Rubber
Standards
ASTM F2892
For Outdoor Traction
No
Metatarsal Guard
Internal
Static Dissipative
No
Features
Glass Company, Heavy Duty, Metal
Insole System
Removable
CSA Footwear Standard
Not Specified
Upper Color
Black
Laces Color
Black
Upper Material
Leather
Footwear Style
6 in Work Boot
Insulation Type
None
Oil Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
No
Metal Chip Resisting Sole
Yes
Closure Type
Lace Up
Footwear Closure Type
Lace Up
Max. Heat Rating
600 Degrees F
Removable Insole
Yes
Shank Material
Fiberglass
Predominant Footwear Color
Black
Construction
Direct Attached
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Toe Cap Material
Alloy
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.82
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Oily
0.3
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Foam, Polyurethane
Maximum Heat Rating (PRINT)
600 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.