Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 8 1/2, W, GB00562

  • Mfr # GB00562

  • Zoro # G306876658


product price:  $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00562
Zoro #
G306876658
UPC #
193715377380
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Width
W
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Waterproof
Yes
Electrical Hazard Rated
Yes
Insole Color
Black
Metatarsal Guard Style
Internal
Upper Color
Black
Conductive
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Fiberglass
Removable Insole
Yes
Upper Material
Leather
Max. Heat Rating
600 Degrees F
Heat Resistant
No
Outsole Material
Rubber
Puncture Resistant Insole
Yes
Footwear Shank
Yes
Insole System
Removable
Metatarsal Guard
Internal
Liner Material
Mesh
Laces Color
Black
Oil Resisting Sole
Yes
Closure Type
Lace Up
Footwear Construction Type
Injection
For Outdoor Traction
No
Shank Material
Fiberglass
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Non-Marking Sole
Yes
Non-Marking Upper
No
Heel Style
Defined Heel
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Upper Boot Material
Leather
Midsole Material
Polyurethane
Insulation Type
None
Footwear Sole Pattern
Carbo-tec
CSA Footwear Standard
Not Specified
Insulated
No
Footwear Style
6 in Work Boot
Waterproof Type
Waterproof Bootie
Insole Material
Foam, Polyurethane
Slip-Resistance Rating (SATRA Test Values)
No
Features
Glass Company, Heavy Duty, Metal
Standards
ASTM F2892
Chemical Resisting Sole
Yes
Static Dissipative
No
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.82
Construction
Direct Attached
Toe Cap Material
Alloy
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.3
Closure
Lace Up
Maximum Heat Rating
600 Degrees F
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam, Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
600 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.