Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 8, M, GB00562

  • Mfr # GB00562

  • Zoro # G106876681


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00562
Zoro #
G106876681
UPC #
193715377267
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Waterproof
Yes
For Outdoor Traction
No
Metal Chip Resisting Sole
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Max. Heat Rating
600 Degrees F
Insulated
No
Outsole Material
Rubber
Upper Color
Black
Footwear Closure Type
Lace Up
Insole System
Removable
Footwear Sole Pattern
Carbo-tec
Metatarsal Guard Style
Internal
Upper Boot Material
Leather
Midsole Material
Polyurethane
Puncture Resistant Insole
Yes
Non-Marking Sole
Yes
Insole Material
Foam, Polyurethane
Chemical Resisting Sole
Yes
Metatarsal Guard
Internal
Footwear Construction Type
Injection
Footwear Shank
Yes
Insulation Type
None
CSA Footwear Standard
Not Specified
Shank Material
Fiberglass
Non Metallic Upper
No
Predominant Footwear Color
Black
Conductive
No
Laces Color
Black
Liner Material
Mesh
Slip-Resistance Rating (SATRA Test Values)
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Standards
ASTM F2892
Chain Saw Cut Resistant
No
Footwear Shank Type
Fiberglass
Insole Color
Black
Electrical Hazard Rated
Yes
Closure Type
Lace Up
Completely Non Metallic
Yes
Footwear Style
6 in Work Boot
Upper Material
Leather
Static Dissipative
No
Heat Resistant
No
Features
Glass Company, Heavy Duty, Metal
Waterproof Type
Waterproof Bootie
Manufacturers Suggested Sole Slip Rating
Better
Slip-Resistance Value - Mark II - Oily
0.3
Construction
Direct Attached
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.82
Closure
Lace Up
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Maximum Heat Rating
600 Degrees F
Toe Cap Material
Alloy
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
600 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Foam, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Fiberglass
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.