Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 9, M, GB00562

  • Mfr # GB00562

  • Zoro # G106876674


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00562
Zoro #
G106876674
UPC #
193715377281
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Waterproof
Yes
Footwear Shank
Yes
Non Metallic Upper
No
Footwear Shank Type
Fiberglass
Insulated
No
Laces Color
Black
Footwear Closure Type
Lace Up
Removable Insole
Yes
Footwear Construction Type
Injection
Insole Color
Black
Non-Marking Sole
Yes
Conductive
No
Insulation Type
None
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Liner Material
Mesh
Waterproof Type
Waterproof Bootie
Chemical Resisting Sole
Yes
Non-Marking Upper
No
Standards
ASTM F2892
Midsole Material
Polyurethane
Metatarsal Guard
Internal
Metatarsal Guard Style
Internal
Electrical Hazard Rated
Yes
Insole System
Removable
Insole Material
Foam, Polyurethane
Footwear Sole Pattern
Carbo-tec
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Heat Resistant
No
Predominant Footwear Color
Black
Max. Heat Rating
600 Degrees F
Upper Material
Leather
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Closure Type
Lace Up
Heel Style
Defined Heel
Puncture Resistant Insole
Yes
Chain Saw Cut Resistant
No
Shank Material
Fiberglass
Features
Glass Company, Heavy Duty, Metal
Upper Boot Material
Leather
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Outsole Material
Rubber
Slip-Resistance Value - Mark II - Oily
0.3
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.82
Insole Technology
Removable
Closure
Lace Up
Toe Cap Material
Alloy
Maximum Heat Rating
600 Degrees F
Construction
Direct Attached
Heel Definition
Defined Heel
Insole Material (PRINT)
Foam, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
600 Degrees F
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.