Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 9, W, GB00562

  • Mfr # GB00562

  • Zoro # G506876663


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00562
Zoro #
G506876663
UPC #
193715377397
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Width
W
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Waterproof
Yes
Max. Heat Rating
600 Degrees F
Predominant Footwear Color
Black
Footwear Sole Pattern
Carbo-tec
Features
Glass Company, Heavy Duty, Metal
Closure Type
Lace Up
Metatarsal Guard Style
Internal
Non Metallic Upper
No
Standards
ASTM F2892
Insulated
No
Electrical Hazard Rated
Yes
Non-Marking Upper
No
Conductive
No
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Insole System
Removable
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Laces Color
Black
For Outdoor Traction
No
Slip-Resistance Rating (SATRA Test Values)
No
Footwear Shank Type
Fiberglass
Outsole Material
Rubber
Completely Non Metallic
Yes
Upper Color
Black
Insole Color
Black
Shank Material
Fiberglass
Non-Marking Sole
Yes
Insole Material
Foam, Polyurethane
Static Dissipative
No
Liner Material
Mesh
Chain Saw Cut Resistant
No
Footwear Shank
Yes
Waterproof Type
Waterproof Bootie
Upper Boot Material
Leather
Heat Resistant
No
Metatarsal Guard
Internal
Footwear Construction Type
Injection
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Puncture Resistant Insole
Yes
Heel Style
Defined Heel
Oil Resisting Sole
Yes
Removable Insole
Yes
Upper Material
Leather
Closure
Lace Up
Style Family
6-Inch Work Boot
Insole Technology
Removable
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily
0.3
Heel Definition
Defined Heel
Toe Cap Material
Alloy
Construction
Direct Attached
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
600 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Insole Material (PRINT)
Foam, Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.