Men's BOA DuraBlend Edge Alloy Toe Work Boot, Brown, Size 10
- Mfr # GB00733
- Zoro # G624233300
product price:Â
$
204.99
/pr
Free Shipping & Returns
Key Features
Upper Boot Material
Full-grain Leather
Boot Height
6 in
Upper Material
Full-grain Leather
Toe Type
Round
Style Number
GB00733
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00733
- Zoro #
- G624233300
- UPC #
- 193715733308
- Country of Origin
- China
- Upper Boot Material
- Full-grain Leather
- Upper Material
- Full-grain Leather
- Toe Type
- Round
- Style Number
- GB00733
- Footwear Style
- Work
- Waterproof
- Yes
- Chain Saw Cut Resistant
- No
- Footwear Closure Type
- BOA
- Outsole Material
- EVA/Rubber
- Protective Toe Material
- Alloy
- Color
- Brown
- Item
- Georgia Boot Men's BOA® DuraBlend Edge Alloy Toe Work Boot
- Gender
- Men
Dimensions
- Boot Height
- 6 in
- Footwear Width
- W
- Size
- 10
Description
The Georgia Boot BOA DuraBlend Edge is designed for long-lasting comfort, protection, and adaptability on the toughest workdays. The full-grain leather upper with cement construction delivers durability, while the BOA Fit System delivers a micro-adjustable, precision fit, engineered and guaranteed to perform in the toughest conditions. Stretch Gusset Technology ensures easy entry and a comfortable hold throughout the day. Inside, the high-performance mesh lining keeps feet cool, and the AMP (Advanced Memory Polyurethane) insole provides responsive cushioning. A fiberglass shank and high-abrasion heel add stability, while the abrasion-resistant DuraBlend midsole delivers excellent rebound and comfort. The dual-density EVA and Carbo-Tec Rubber outsole resists heat, chemicals, abrasion, and slips, offering traction in demanding environments. Featuring an alloy protective toe and Ergo-Fit safety design, this boot meets ASTM F2413 standards for protective toe and electrical hazard, combining comfort, durability, and advanced protection in one high-performance work boot. Cement construction ASTM F2413 electrical hazard standard Georgia waterproof system BOA Fit system Full-grain leather upper Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole ASTM F2413 protective toe classification Alloy protective toe Abrasion-resistant DuraBlend midsole High performance mesh lining AMP (Advanced Memory Polyurethane) insole Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility Fiberglass shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.