Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Forestry Logger Work Boot, 9.5 W, 8 in Height, Black

  • Mfr # GB00648

  • Zoro # G712156993


product price: $210.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00648
Zoro #
G712156993
UPC #
193715549244
Country of Origin
Dominican Republic

Dimensions

Size
9.5
Footwear Width
W
Height
8 in

Details

Item
Forestry Logger Work Boot
Material
Leather
Color
Black
Toe Type
Plain
Waterproof
No
Closure Type
Lace Up
Gender
Men's
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Style Number
GB00648

Description

The Georgia Boot Forestry Logger is designed to meet wildland fire boot standards. This 8 inch boot is crafted in full grain leather with a Goodyear Welt construction for added durability. It is unlined, features an AMP X Lite footbed, and has a genuine leather welt. The outsole on this black boot is Vibram with oil and heat resistant rubber lugs. It is equipped with a steel shank and milled brass hardware. The brush guard kiltie is removeable and the boot comes with an additional set of black laces. This boot meets the ASTM 2892 electrical hazard standards for soft toe boots.


  • • EVA midsole
  • • Full-grain leather upper
  • • 8 Inches in height
  • • Removable brush guard kiltie
  • • Unlined
  • • Vibram® oil-resistant rubber lug outsole
  • • Weight: 3.9 pounds per pair for a size 10
  • • Steel shank
  • • Goodyear welt construction
  • • Leather Welt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.