Men's Insulated Waterproof Logger Boot, 9 M, Steel Toe, 8 in H, Brown, GB00065

  • Mfr # GB00065

  • Zoro # G1230541


product price:  $181.99
/pr
Free Shipping & Returns

Key Features

Size
9
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00065
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00065
Zoro #
G1230541
UPC #
718562073348
Country of Origin
China

Dimensions

Size
9
Width
M
Height
8 in
Footwear Width
M

Details

Item
Insulated Waterproof Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00065
Toe Type
Steel
Insulated
Yes
Upper Boot Material
Full-Grain Leather

Description

The Georgia Boot Steel Toe Waterproof Insulated Logger Work Boot has all the performance features you want in your work boot. This men's boot has a steel toe to protect you from falling objects. The footwear meets ASTM standards for protective toe and for electrical hazard resistance. The steel toe boot also is a waterproof boot. It has the Georgia Waterproof system which guarantees that your feet remain dry. Your feet also stay warm because this is an insulated boot. You get 400 grams of 3M Thinsulate Insulation. It's enough insulation to keep you warm during cold outdoor work, but not so much insulation that your feet get too warm while you're active. This logger boot is made of full-grain leather. It has a leather welt and is assembled with Goodyear welt construction for long-lasting quality. The logger outsole on this boot gives you the traction you to keep you on your feet. The Georgia Logger outsole grips the terrain and resists abrasions and slips. Inside this waterproof work boot is a cushioned pillow insole for comfort, a mesh lining to fight sweaty feet and a steel shank to support your arch. Get a construction boot that can take you through cold, rain, mud and hazardous conditions. Get this Georgia Boot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.