Shop GEORGIA BOOT

Men's Loafer Shoe, 12 Leather Upper, Steel Toe, 4 in H, Soggy Brown, GS262

  • Mfr # GS262
  • Zoro # G8935236

product price: 
$
115.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GS262
Zoro #
G8935236
UPC #
043538730865
Country of Origin
Dominican Republic
Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Soggy Brown
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Midsole Material
EVA
Chain Saw Cut Resistant
No
Max. Heat Rating
401 Degrees F
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Insulation Type
None
Predominant Footwear Color
Brown
Wide Toe Cap
No
Waterproof Type
None
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Oil Resisting Sole
Yes
Non-Marking Sole
No
Style Number
GS262
Insole System
Covered Cushion
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Metatarsal System
No
Non Metallic Upper
No
Removable Insole
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Fair
Standards
ASTM F2413
Resists
Oils
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Slip Resistant
No
Heat Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Series
GIANT
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Wet
0.51
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.55
Heel Definition
Defined Heel
Toe Cap Material
Steel
All-Leather Upper
Yes
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
401 Degrees F
Insole Technology
Covered Cushion
Slip-Resistance Value - Mark II - Oily
0.31
Closure
Slip On
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
401 Degrees F
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Soggy Brown

Dimensions

Footwear Width
Medium
Size
12
Heel Height
1 in
Height
4 in
Width
M
Overall Height
4 in
Size (PRINT)
12

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number GS262

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.