Shop GEORGIA BOOT

Men's Loafer Shoe, 12 W Leather Upper, Steel Toe, 4 in H, Soggy Brown, GS262

  • Mfr # GS262

  • Zoro # G8594257


product price:  $115.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS262
Zoro #
G8594257
UPC #
043538730995
Country of Origin
Dominican Republic

Dimensions

Footwear Width
Wide
Size
12 W
Heel Height
1 in
Height
4 in
Width
W
Overall Height
4 in
Size (PRINT)
12

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Soggy Brown
Footwear Closure Type
Slip On
Max. Heat Rating
401 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Style Number
GS262
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Midsole Material
EVA
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh, Nylon
Footwear Construction Type
Welted
Footwear Shank Type
Steel
Removable Insole
No
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
Static Dissipative
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Shank Material
Steel
Conductive
No
Non-Marking Sole
No
Insulated
No
Chemical Resisting Sole
Yes
Insole System
Covered Cushion
Completely Non Metallic
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Fair
Resists
Oils
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Heat Resistant
Yes
Non-Marking Upper
No
Series
GIANT
Slip Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Heel Definition
Defined Heel
Insole Technology
Covered Cushion
Closure
Slip On
Toe Cap Material
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Dry
0.55
Maximum Heat Rating
401 Degrees F
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily
0.31
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
401 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number GS262

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.