Men's Loafer Shoe, 7, Leather Upper, Steel Toe, 4 in H, Soggy Brown, GS262

  • Mfr # GS262

  • Zoro # G8935315


product price:  $115.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS262
Zoro #
G8935315
UPC #
043538730896
Country of Origin
Dominican Republic

Dimensions

Footwear Width
Wide
Size
7
Heel Height
1 in
Height
4 in
Width
W
Overall Height
4 in
Size (PRINT)
7

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Soggy Brown
Footwear Closure Type
Slip On
Insulation Type
None
Upper Boot Material
All Leather
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Wide Toe Cap
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Lug
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
No
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Full Grain Leather
Midsole Material
EVA
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Max. Heat Rating
401 Degrees F
Liner Material
Mesh, Nylon
Insole System
Covered Cushion
Style Number
GS262
Non-Marking Sole
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Footwear Construction Type
Welted
Metatarsal System
No
Toe Shape
Round
Static Dissipative
No
Shank Material
Steel
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Fair
Resists
Oils
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Upper Color
Brown
Series
GIANT
Heat Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
No
Closure
Slip On
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.51
Insole Technology
Covered Cushion
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.31
Toe Cap Material
Steel
All-Leather Upper
Yes
Maximum Heat Rating
401 Degrees F
Slip-Resistance Value - Mark II - Dry
0.55
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
401 Degrees F
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number GS262

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products