Men's Loafer Shoe, 7.5 Leather Upper, Steel Toe, 4 in H, Soggy Brown, GS262

  • Mfr # GS262
  • Zoro # G8935281
product price: 
$
115.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GS262
Zoro #
G8935281
UPC #
043538730773
Country of Origin
Dominican Republic
Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Soggy Brown
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Removable Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Covered Cushion
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Max. Heat Rating
401 Degrees F
Shank Material
Steel
Footwear Sole Pattern
Lug
Static Dissipative
No
Predominant Footwear Color
Brown
Non-Marking Sole
No
Non Metallic Upper
No
Metatarsal System
No
Chemical Resisting Sole
Yes
Insulation Type
None
Puncture Resistant Insole
No
Insulated
No
Conductive
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Style Number
GS262
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Waterproof Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Fair
Resists
Oils
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Slip Resistant
No
Series
GIANT
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Heat Resistant
Yes
Heel Definition
Defined Heel
Construction
Welted
Insole Technology
Covered Cushion
Toe Cap Material
Steel
Closure
Slip On
Maximum Heat Rating
401 Degrees F
Slip-Resistance Value - Mark II - Oily
0.31
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.55
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Wet
0.51
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
401 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Soggy Brown

Dimensions

Footwear Width
Medium
Size
7.5
Height
4 in
Heel Height
1 in
Width
M
Size (PRINT)
7 1/2
Overall Height
4 in

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number GS262

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.