
Men's Met-Guard Waterproof Work Boot, 14 W, Steel Toe, Brown, GB00322
Mfr # GB00322
Zoro # G1256240
product price:Â $170.00
/pr
Free Shipping & Returns
Key Features
Size
14
Width
W
Color
Brown
Gender
Men's
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB00322
Zoro #
G1256240
UPC #
718562985993
Country of Origin
China
Dimensions
Size
14
Width
W
Footwear Width
M
Details
Item
Met-Guard Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00322
Toe Type
Steel
Upper Boot Material
SPR Leather
Metatarsal Guard
Yes
Description
The Georgia Giant Revamp steel toe internal met-guard waterproof work boot is engineered to provide incredible protection while being the most comfortable work boot on the market. The upper is crafted full-grain SPR leather. It's stronger than conventional leathers and provides great abrasion resistance. The removable Comfort Cover tongue protector provides protection while preventing pinch points a leather tongue creates. Dual-functioning hardware gives you the option of hooks or eyelets. The XRD Material metatarsal guard is a soft internal metatarsal. It immediately hardens upon impact and returns to its original state once it is no longer impacted. The Ergo-Fit steel toe cap is ergonomically designed to allow for more toe room. This boot meets the ASTM standards for protective metatarsal and electrical hazard safety footwear. The interior is packed with features. The Georgia Waterproof System is guaranteed to keep your feet dry and the removable AMP LT memory foam insole cradles your feet in comfort. A double ribbed tempered steel shank, cushioning EVA midsole and oil and slip resistant polyurethane outsole round out the features on this waterproof metatarsal work boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.