Zoro Homepage

Men's Oxford Work Boot, 8.5 W, Leather, 3 in H, Brown

  • Mfr # GB00398

  • Zoro # G308467144


product price: $155.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00398
Zoro #
G308467144
UPC #
193715150952
Country of Origin
China

Dimensions

Size
8.5
Width
W
Height
3 in

Details

Item
Oxford Work Boot
Color
Brown
Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
Yes
Insulated
No
Gender
Men's

Description

The men's Georgia Boot Eagle Trail waterproof work oxford is lightweight and packed with comfort. The upper is made from full-grain brown and black leathers and has a padded tongue and collar for added comfort. The hardware is dual f-nctioning with hook and eyelet options and comes with black and red shoe laces.The interior is equipped with the Georgia Waterproof System and the removable AMP LT memory foam insole for all-day comfort. Underneath the insole is a fiberglass shank for support and a thick cushioning EVA midsole. The outsole is made from Georgia Boot's proprietary heat-, oil-, chemical-, abrasion- and slip-resisting Carbo-Tec Rubber, featuring a multi-directional grip tread pattern. This oxford is designed for light indoor and outdoor industrial job environments and meets ASTM F2892 electrical hazard standards for plain toe footwear.


  • • Georgia waterproof system
  • • High performance mesh lining
  • • Full grain SPR leather upper
  • • Nylon Pull Tab
  • • AMP LT insole with memory foam
  • • Fiberglass shank
  • • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • • 3 Inches in height
  • • Weight: 2.6 pounds per pair for a size 10
  • • ASTM F2892 electrical hazard standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.