Men's Waterproof Chelsea Work Boot, 11 W, Steel Toe, 5 in H, Black, GB00563
- Mfr # GB00563 W 110
- Zoro # G308466987
product price:Â
$
165.00
/pr
Free Shipping & Returns
Key Features
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
GB00563
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00563 W 110
- Zoro #
- G308466987
- UPC #
- 193715379452
- Country of Origin
- China
Dimensions
- Size
- 11
- Width
- W
- Height
- 5 in
- Footwear Width
- W
Details
- Item
- Waterproof Chelsea Work Boot
- Color
- Black
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- GB00563
- Upper Material
- Leather
- Toe Type
- Steel
- Outsole Material
- Rubber
- Resists
- Oil, Chemical, Abrasion, Heat & Slips
- Insulated
- No
- Midsole Material
- EVA
- Features
- Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility, Oil-, chemical-, abrasion-, heat-, and slip-resistant rubber outsole, Cushion EVA midsole
- Upper Boot Material
- SPR Leather
Description
A lightweight Chelsea work boot with heavy-duty performance features. The Georgia Boot Eagle One steel toe waterproof Chelsea work boot is built with a combination cement and San Crispino construction. The Chelsea reaches 5 inches in height and has a full-grain SPR leather upper with twin gore panels and nylon pull tabs for an easy on of the boot.The Ergo-Fit steel toe is designed to match the shape of your foot, allowing more toe room without compromising protection. This slip on steel toe boot meets ASTM 2413 impact and compression standards.The interior on this black steel toe boot features a guaranteed waterproof system and is lined in soft mesh material. Additionally, youll find the removable AMP Advanced Memory Polyurethane insole. A layer of polyurethane topped with memory foam for premium customized all day comfort.The rubber outsole includes an EVA midsole to cushion and a wide TPU Shovel Shank for added durability. It meets ASTM F2413 electrical hazard standards for protective toe footwear.Designed for rugged performance and supreme comfort, the Eagle One collection is a great choice for outdoor work!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.