Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Waterproof Hiker Boot, 14 M, Leather, 6 in H, Brown

  • Mfr # GB00402

  • Zoro # G208466124


product price: $170.00
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
Yes
Insulated
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00402
Zoro #
G208466124
UPC #
193715138769
Country of Origin
China

Dimensions

Size
14
Width
M
Height
6 in

Details

Item
Waterproof Hiker Boot
Color
Brown
Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
Yes
Insulated
No
Gender
Men's

Description

Georgia Boot is known for producing footwear with superior comfort. The Eagle Trail waterproof hiker features lightweight comfort in a work boot. The 6-inch upper is constructed with premium SPR leather, making it three times as strong and more than twice as abrasion-resisting compared to traditional leathers. The dual-functioning hardware gives you the option for hook or eyelet lacing. A molded collar and padded tongue add extra comfort. This waterproof work boot comes with two sets of shoe laces.The interior of this hiker boot is equipped with the Georgia Waterproof System, guaranteed to keep your feet dry when working in wet conditions. The boot is lined in soft performance mesh material that wicks away moisture. The removable AMP LT insole features a polyurethane base with a layer of memory foam for all-day comfort.Built with a cement construction, this lightweight work boot has a fiberglass shank for support, a cushioning EVA midsole for impact absorption, and a heat, chemical, abrasion slip and oil resisting Carbo-Tec rubber outsole. This boot has been tested to meet ASTM F2892 electrical hazard standards.


  • Georgia waterproof system
  • High performance mesh lining
  • Full grain SPR leather upper
  • Molded collar for superior comfort
  • AMP LT insole with memory foam
  • Combination eyelet/hook hardware
  • Fiberglass shank
  • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • 6 Inches in height
  • ASTM F2892 electrical hazard standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.