Men's Waterproof Lacer Work Boot, 11 M, Alloy Toe, 8 in H, Brown, GB00650
- Mfr # GB00650
- Zoro # G912158049
Key Features
Specifications
Product Information
- MFR #
- GB00650
- Zoro #
- G912158049
- UPC #
- 193715549374
- Country of Origin
- China
Dimensions
- Size
- 11
- Width
- M
- Height
- 8 in
Details
- Item
- Waterproof Lacer Work Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- GB00650
- Toe Type
- Alloy
- Outsole Material
- EVA/Rubber
- Upper Boot Material
- Leather
Description
A lightweight and flexible fit that bends to meet the hefty demands of your day. The Carbo Tec FLX alloy toe waterproof lacer is our newest 8in square toe western work boot featuring our ultra comfortable AMP advanced memory polyurethane insole. This full grain leather brown boot has combination eyelet and hook hardware. Inside, you will find a high performance mesh lining and the Georgia Waterproof System. Our waterproofing is guaranteed to defend against water coming into your boot when working in wet conditions. The EVA midsole, the double wide fiberglass Shovel Shank XL, and the rubber outsole are attached to the upper through a flexible Cement Construction. Our Carbo Tec outsole is not only oil and slip resistant but possesses great abrasion, chemical and heat resistant properties as well. The alloy toe cap is Ergo Fit, which means it is designed with the shape of your foot in mind. It provides a wider range of motion without compromising protection. This work boot meets the ASTM F2413 electrical hazard and protective toe standards for safety footwear.
- • Cement construction
- • Removable brush guard kiltie
- • Georgia waterproof system
- • Combination eyelet/hook hardware
- • 8 Inches in height
- • Extra wide platform TPU Shovel Shank XL
- • Alloy safety toe for lightweight protection
- • ASTM F2413 Electrical Hazard Standard
- • AMP (Advanced Memory Polyurethane) insole
- • Stretch Gusset technology
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.