Men's Waterproof Logger Boot, 10 1/2 W, Steel Toe, 8 in H, Worn Saddle, G9382

  • Mfr # G9382

  • Zoro # G8594065


product price:  $265.00
/pr
Free Shipping & Returns

Key Features

Size
10 1/2
Width
W
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G9382
Zoro #
G8594065
UPC #
043538649419
Country of Origin
Dominican Republic

Dimensions

Size
10 1/2
Width
W
Height
8 in
Heel Height
1 in or Greater
Footwear Width
Medium
Overall Height
8 in
Size (PRINT)
10 1/2

Details

Item
Waterproof Logger Boot
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Insulation Type
Thinsulate(R)
Manufacturers Suggested Sole Slip Rating
Good
Insulated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Insole System
Removable Polyurethane Footbed
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Insulation Weight
400 g
Footwear Style
Logger Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Nylon
Removable Insole
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Gore-Tex
Shank Material
Steel
Upper Material Description
Full Grain Leather
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Metatarsal System
No
Upper Boot Material
All Leather
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
Yes
Oil Resisting Sole
Yes
Conductive
No
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Footwear Sole Pattern
Lug
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Series
COMFORT CORE
Upper Color
Tan
Heat Resistant
Yes
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Flat Heel
Insole Technology
Removable
Insole Material
Polyurethane
Construction
Welted
Toe Cap Material
Steel
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Insulation Technology
Thinsulate(R)
Heel Definition
Flat Heel
Style Family
Logger Boot
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insulation Weight (PRINT)
400 g
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Worn Saddle, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number G9382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.