Men's Waterproof Logger Boot, 10 1/2 W, Steel Toe, 8 in H, Worn Saddle, G9382

  • Mfr # G9382

  • Zoro # G8594074


product price:  $265.00
/pr
Free Shipping & Returns

Key Features

Size
10 1/2
Width
W
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9382
Zoro #
G8594074
UPC #
043538649518
Country of Origin
Dominican Republic

Dimensions

Size
10 1/2
Width
W
Height
8 in
Heel Height
1 in or Greater
Footwear Width
Wide
Size (PRINT)
10 1/2
Overall Height
8 in

Details

Item
Waterproof Logger Boot
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Shank Material
Steel
Predominant Footwear Color
Brown
Max. Heat Rating
572 Degrees F
Insole System
Removable Polyurethane Footbed
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
Thinsulate(R)
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Gore-Tex
Insulation Weight
400 g
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Insulated
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
Yes
Footwear Construction Type
Welted
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Footwear Sole Pattern
Lug
Upper Material Description
Full Grain Leather
Footwear Style
Logger Boot
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Non Metallic Upper
No
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Static Dissipative
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Upper Color
Tan
Heel Style
Flat Heel
Non-Marking Upper
No
Heat Resistant
Yes
Series
COMFORT CORE
Slip Resistant
No
Insole Technology
Removable
Toe Cap Material
Steel
Construction
Welted
Maximum Heat Rating
572 Degrees F
Insulation Technology
Thinsulate(R)
Style Family
Logger Boot
Insole Material
Polyurethane
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon Mesh
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Steel
Insulation Weight (PRINT)
400 g
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Worn Saddle, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number G9382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.