
Men's Waterproof Logger Boot, 8 M, Leather, 8 in Height, Chocolate
Mfr # G7113
Zoro # G1234166
product price: $175.00
/pr
Free Shipping & Returns
Key Features
Color
Chocolate
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G7113
Zoro #
G1234166
UPC #
885192018084
Country of Origin
Dominican Republic
Dimensions
Size
8
Footwear Width
M
Height
8 in
Details
Item
Waterproof Logger Boot
Color
Chocolate
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Outsole Material
Rubber
Style Number
G7113
Description
The Georgia Boot waterproof Logger boot keeps your feet dry and provides outstanding comfort and durability. This boot features an abrasion-resistant scalloped heel rubber Logger outsole. It's made with Goodyear welt construction to make these boots ready all rugged terrains. Built with the Georgia Waterproof System, this logger stands up to rain and mud. Air gets in, but water can't. There's a 100 percent guarantee that your feet stay dry. It's also comfortable with a covered cushion insole and a fully-lined and cushioned collar. Support comes from a steel shank and a removable polyurethane orthotic insert. The brush guard kiltie is removable on this full-grain leather 8" boot. These logging boots also features solid stud hook and eyelets set on steel washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.