Men's Waterproof Logger Boot, 8 M, Steel Toe, 8 in H, Worn Saddle, G9382

  • Mfr # G9382

  • Zoro # G8594187


product price: $269.99
/pr
Free Shipping & Returns

Key Features

Size
8
Width
M
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9382
Zoro #
G8594187
UPC #
043538649365
Country of Origin
Dominican Republic

Dimensions

Size
8
Width
M
Height
8 in
Footwear Width
Medium
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
8

Details

Item
Waterproof Logger Boot
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Steel
Completely Non Metallic
No
Insulation Type
Thinsulate(R)
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Conductive
No
Footwear Construction Type
Welted
For Outdoor Traction
Yes
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
572 Degrees F
Insulated
Yes
Insole System
Removable Polyurethane Footbed
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Non Metallic Upper
No
Waterproof Type
Gore-Tex
Static Dissipative
No
Metatarsal Guard
No
Metatarsal System
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Good
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Removable Insole
Yes
Upper Boot Material
All Leather
Ninety Degree Heel
No
Insulation Weight
400 g
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Logger Boot
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
Yes
Non-Marking Upper
No
Upper Color
Tan
Series
COMFORT CORE
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
No
Heel Definition
Flat Heel
Insole Material
Polyurethane
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Construction
Welted
Closure
Lace Up
Insulation Technology
Thinsulate(R)
Style Family
Logger Boot
Insole Technology
Removable
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Insulation Weight (PRINT)
400 g
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Worn Saddle, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number G9382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.