Men's Waterproof Logger Boot, 8 M, Steel Toe, 8 in H, Worn Saddle, G9382

  • Mfr # G9382

  • Zoro # G8935166


product price: $265.00
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9382
Zoro #
G8935166
UPC #
043538649464
Country of Origin
Dominican Republic

Dimensions

Size
8
Width
M
Height
8 in
Footwear Width
Wide
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
8

Details

Item
Waterproof Logger Boot
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Style
Logger Boot
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Static Dissipative
No
For Outdoor Traction
Yes
Upper Boot Material
All Leather
Shank Material
Steel
Waterproof Type
Gore-Tex
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Weight
400 g
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
Removable Insole
Yes
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Insulated
Yes
Insole System
Removable Polyurethane Footbed
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Metatarsal System
No
Insulation Type
Thinsulate(R)
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Toe Shape
Round
Ninety Degree Heel
No
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Non-Marking Upper
No
Upper Color
Tan
Metatarsal Guard Style
None
Heat Resistant
Yes
Series
COMFORT CORE
Heel Style
Flat Heel
Heel Definition
Flat Heel
Insole Technology
Removable
Insole Material
Polyurethane
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Construction
Welted
Style Family
Logger Boot
Insulation Technology
Thinsulate(R)
All-Leather Upper
Yes
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon Mesh
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Insulation Weight (PRINT)
400 g
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Worn Saddle, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number G9382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.