Men's Waterproof Logger Boot, 9 1/2 M, Steel Toe, 8 in H, Worn Saddle, G9382

  • Mfr # G9382

  • Zoro # G8594205


product price: $269.99
/pr
Free Shipping & Returns

Key Features

Size
9 1/2
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9382
Zoro #
G8594205
UPC #
043538649495
Country of Origin
Dominican Republic

Dimensions

Size
9 1/2
Width
M
Height
8 in
Footwear Width
Wide
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
Waterproof Logger Boot
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulation Weight
400 g
Insulated
Yes
Non Metallic Upper
No
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Metatarsal System
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Puncture Resistant Insole
No
Insole System
Removable Polyurethane Footbed
Waterproof Type
Gore-Tex
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
For Outdoor Traction
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
572 Degrees F
Wide Toe Cap
No
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Footwear Sole Pattern
Lug
Upper Material Description
Full Grain Leather
Footwear Style
Logger Boot
Manufacturers Suggested Sole Slip Rating
Good
Footwear Shank Type
Steel
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Completely Non Metallic
No
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Insulation Type
Thinsulate(R)
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Flat Heel
Series
COMFORT CORE
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
Yes
Upper Color
Tan
Insole Material
Polyurethane
Construction
Welted
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
Insulation Technology
Thinsulate(R)
Style Family
Logger Boot
Insole Technology
Removable
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insulation Weight (PRINT)
400 g
Liner Material (PRINT)
Nylon Mesh
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Worn Saddle, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number G9382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.