Men's Waterproof Logger Boot, 9 W, Steel Toe, 8 in H, Worn Saddle, G9382

  • Mfr # G9382

  • Zoro # G8594214


product price: $269.99
/pr
Free Shipping & Returns

Key Features

Size
9
Width
W
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9382
Zoro #
G8594214
UPC #
043538649488
Country of Origin
Dominican Republic

Dimensions

Size
9
Width
W
Height
8 in
Heel Height
1 in or Greater
Footwear Width
Wide
Size (PRINT)
9
Overall Height
8 in

Details

Item
Waterproof Logger Boot
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Steel
Metatarsal Guard
No
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Footwear Construction Type
Welted
Liner Material
Mesh, Nylon
Wide Toe Cap
No
Non Metallic Upper
No
Predominant Footwear Color
Brown
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Good
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
Yes
Ninety Degree Heel
No
Footwear Style
Logger Boot
Conductive
No
Insole System
Removable Polyurethane Footbed
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Insulation Weight
400 g
Non-Marking Sole
Yes
Waterproof Type
Gore-Tex
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Insulation Type
Thinsulate(R)
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
COMFORT CORE
Upper Color
Tan
Slip Resistant
No
Heat Resistant
Yes
Heel Style
Flat Heel
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Flat Heel
Insole Material
Polyurethane
Style Family
Logger Boot
Insole Technology
Removable
Maximum Heat Rating
572 Degrees F
Insulation Technology
Thinsulate(R)
Toe Cap Material
Steel
Construction
Welted
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Nylon Mesh
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insulation Weight (PRINT)
400 g
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Worn Saddle, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number G9382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.