
Men's Waterproof Pull-On Boot, 8 M, Alloy Toe, 11 in H, Brown, GB00224
Mfr # GB00224
Zoro # G1219971
product price: $211.99
/pr
Free Shipping & Returns
Key Features
Size
8
Width
M
Color
Brown
Gender
Men's
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00224
Zoro #
G1219971
UPC #
718562740233
Country of Origin
China
Dimensions
Size
8
Width
M
Height
11 in
Footwear Width
M
Details
Item
Waterproof Pull-On Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00224
Toe Type
Alloy
Outsole Material
Rubber
Liner Material
Mesh
Upper Boot Material
Full-Grain Leather
Description
This Georgia Boot Carbo-Tec LT Alloy Toe Wellington is a men's western work boot built for rugged conditions. The upper is constructed from full grain leather and features pull loops for easy pull on. The heel-stabilizing counter lock on the back of the boot ensures a proper fit and also serves as a kick off plate when removing the boot. This 11 inch pull on work boot isn't just durable, it's packed with features to keep your feet comfortable as you go through your work day. The inside is lined with high performance mesh and is equipped with the Georgia Waterproof System. Guaranteed to keep your feet dry, this waterproofing creates a barrier against wet muck and water. Also inside is a removable cushioning polyurethane insole that quickly bounces back with each step to provide you with ultimate comfort. This boot has an Ergo-Fit alloy toe cap, designed to allow for a better range of motion by matching the shape of your foot. The alloy toe is much lighter than a traditional steel toe cap however it still meets ASTM standards for impact and compression. This boot also meets ASTM's electrical hazard standards. The Georgia Boot Carbo-Tec LT has the same great toughness and performance of the original Carbo-Tecs, but with a much lighter outsole. A thick EVA midsole acts as a shock absorber and cushions with every step. It is coated with a rubber skin giving the sole its durability against every day wear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.