
Men's Waterproof Pull On Work Boot, 10.5 M, Steel Toe, 11 in H, Black and Brown, GB00267
Mfr # GB00267
Zoro # G1291338
product price: $210.00
/pr
Free Shipping & Returns
Key Features
Size
10.5
Width
M
Color
Black and Brown
Gender
Men's
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB00267
Zoro #
G1291338
UPC #
718562908930
Country of Origin
China
Dimensions
Size
10.5
Width
M
Height
11 in
Footwear Width
W
Details
Item
Waterproof Pull On Work Boot
Color
Black and Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00267
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
SPR Leather
Description
The upper of this Georgia Boot Carbo-Tec LT steel toe waterproof work boot consists of brown and black full-grain SPR leather with stitched pull holes and a saddle vamp. Getting this boot on and off couldn't be simpler with the back zipper and heel-stabilizing Counter Lock system. The steel toe cap is Ergo-Fit, allowing more room for your toes while keeping them protected. This pull-on work boot meets ASTM F2413 standards for protective toe and electrical hazard footwear. The interior features the guaranteed Georgia waterproof system and high-performance mesh. The Quick Response removable insole responds to your movements and quickly bounces back to its original form too keep your feet comfortable well beyond when the shift ends. A Goodyear welt construction creates an incredibly durable bond between the upper and foundation of these work boots. A fiberglass shank provides additional stability and arch support while the EVA midsole acts as a shock absorber and keeps the outsole lighter. The dual density rubber outsole is made up of our proprietary rubber blend and has great heat, chemical, abrasion, oil and slip resistance properties. If you're looking for a The is a lightweight pull on with a heavy-duty construction, you need this Carbo-Tec LT steel toe work boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.