Shop GEORGIA BOOT
See all product information
Create Account
Men's Waterproof Pull On Work Boot, 11 M, Steel Toe, 11 in H, Black and Brown, GB00267
- Mfr # GB00267
- Zoro # G1273110
product price:Â
$
210.00
/pr
Free Shipping & Returns
Key Features
Size
11
Width
M
Color
Black and Brown
Gender
Men's
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00267
- Zoro #
- G1273110
- UPC #
- 718562908947
- Country of Origin
- China
- Item
- Waterproof Pull On Work Boot
- Color
- Black and Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- GB00267
- Toe Type
- Steel
- Outsole Material
- Rubber
- Upper Boot Material
- SPR Leather
Dimensions
- Size
- 11
- Width
- M
- Height
- 11 in
- Footwear Width
- W
Description
The upper of this Georgia Boot Carbo-Tec LT steel toe waterproof work boot consists of brown and black full-grain SPR leather with stitched pull holes and a saddle vamp. Getting this boot on and off couldn't be simpler with the back zipper and heel-stabilizing Counter Lock system. The steel toe cap is Ergo-Fit, allowing more room for your toes while keeping them protected. This pull-on work boot meets ASTM F2413 standards for protective toe and electrical hazard footwear. The interior features the guaranteed Georgia waterproof system and high-performance mesh. The Quick Response removable insole responds to your movements and quickly bounces back to its original form too keep your feet comfortable well beyond when the shift ends. A Goodyear welt construction creates an incredibly durable bond between the upper and foundation of these work boots. A fiberglass shank provides additional stability and arch support while the EVA midsole acts as a shock absorber and keeps the outsole lighter. The dual density rubber outsole is made up of our proprietary rubber blend and has great heat, chemical, abrasion, oil and slip resistance properties. If you're looking for a The is a lightweight pull on with a heavy-duty construction, you need this Carbo-Tec LT steel toe work boot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.